Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 10.0Mm

  • Mfr # 13539300N3

  • Zoro # G1301810


product price: $54.55
/ea

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13539300N3
Zoro #
G1301810
UPC #
697604966605
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Shank Dia.
10 mm
Neck Dia.
9.6 mm
Cutter Dia.
10 mm
Overall Length
76 mm
Neck Length
34 mm

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Tool Construction
Solid
Center Cutting
Yes
Series
TuffCut AL
Decimal Equivalent
0.3937 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.