Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 10.0Mm

  • Mfr # 13539301N5

  • Zoro # G1302599


product price: $61.89
/ea

Key Features

Number of Flutes
2
End Mill Style
Corner Radius
Helix Angle
30°
Milling Diameter
10 mm
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13539301N5
Zoro #
G1302599
UPC #
697604966667
Country of Origin
United States

Dimensions

Milling Diameter
10 mm
Neck Length
2.0472 in
Diameter
0.3937 in
Neck Dia.
0.378 in
Length of Cut
12 mm
Overall Length
89 mm
Shank Dia.
10 mm
Corner Radius
0.5 mm
Flute Length
0.4724 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Helix Angle
30°
Tool Construction
Solid
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Material Application
Non-Ferrous
Material
Carbide
Center Cutting
Yes
Shank Type
Straight
End Grind
Corner Radius
Finish
Uncoated
Primary Material Application
Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.