Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 10.0Mm

  • Mfr # 13539304N5

  • Zoro # G1303037


product price: $64.29
/ea

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13539304N5
Zoro #
G1303037
UPC #
697604966681
Country of Origin
United States

Dimensions

Neck Dia.
0.378 in
Neck Length
2.0472 in
Corner Radius
0.059 in
Overall Length
3.5039 in
Shank Dia.
0.3937 in
Flute Length
0.4724 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
Center Cutting
Yes
Construction
Solid
Decimal Equivalent
0.3937 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.