Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 10.0Mm

  • Mfr # 13539305N3

  • Zoro # G1304802


product price: $56.75
/ea

Key Features

Number of Flutes
2
Helix Angle
30°
Center Cutting
Yes
Neck Dia.
0.378 in
End Grind
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13539305N3
Zoro #
G1304802
UPC #
697604966643
Country of Origin
United States

Dimensions

Neck Dia.
0.378 in
Flute Length
0.4724 in
Shank Dia.
10 mm
Milling Diameter
10 mm
Diameter
0.3937 in
Corner Radius
2 mm
Neck Length
1.3386 in
Length of Cut
12 mm
Overall Length
76 mm

Details

Number of Flutes
2
Helix Angle
30°
Center Cutting
Yes
End Grind
Corner Radius
Material Application
Non-Ferrous
Tool Construction
Solid
End Mill Style
Corner Radius
Shank Type
Straight
Primary Material Application
Non-Ferrous
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.