Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 10.0Mm

  • Mfr # 13539307N5

  • Zoro # G1308847


product price: $64.29
/ea

Key Features

Number of Flutes
2
Primary Material Application
Non-Ferrous
Flute Length
0.4724 in
Corner Radius
3 mm
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13539307N5
Zoro #
G1308847
UPC #
697604966704
Country of Origin
United States

Dimensions

Flute Length
0.4724 in
Corner Radius
3 mm
Milling Diameter
10 mm
Diameter
0.3937 in
Neck Length
2.0472 in
Shank Dia.
10 mm
Overall Length
89 mm
Neck Dia.
0.378 in
Length of Cut
12 mm

Details

Number of Flutes
2
Primary Material Application
Non-Ferrous
Material
Carbide
Finish
Uncoated
End Mill Style
Corner Radius
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Center Cutting
Yes
Helix Angle
30°
Material Application
Non-Ferrous
End Grind
Corner Radius
Shank Type
Straight
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.