Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 12.0Mm

  • Mfr # 13547209N5

  • Zoro # G1305170


product price: $74.49
/ea

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13547209N5
Zoro #
G1305170
UPC #
697604966834
Country of Origin
United States

Dimensions

Overall Length
4.3307 in
Shank Dia.
0.4724 in
Corner Radius
0.157 in
Neck Length
2.4409 in
Neck Dia.
0.449 in
Flute Length
0.5512 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Shank Type
Straight
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
Construction
Solid
Center Cutting
Yes
Decimal Equivalent
0.4724 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.