Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 16.0Mm

  • Mfr # 13562901N3

  • Zoro # G1314858


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Shank Type
Straight
Center Cutting
Yes
Neck Dia.
0.598 in
End Grind
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13562901N3
Zoro #
G1314858
UPC #
697604966858
Country of Origin
United States

Dimensions

Neck Dia.
0.598 in
Diameter
0.6299 in
Corner Radius
0.5 mm
Neck Length
2.0866 in
Overall Length
117 mm
Flute Length
0.7087 in
Shank Dia.
16 mm
Length of Cut
18 mm
Milling Diameter
16 mm

Details

Number of Flutes
2
Shank Type
Straight
Center Cutting
Yes
End Grind
Corner Radius
Material Application
Non-Ferrous
Tool Construction
Solid
End Mill Style
Corner Radius
Helix Angle
30°
Material
Carbide
Primary Material Application
Non-Ferrous
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.