
Tuffcut Al 2 Flute End Mill Necked, 16.0Mm
Mfr # 13562903N5
Zoro # G1305441
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Primary Material Application
Non-Ferrous
End Grind
Corner Radius
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13562903N5
Zoro #
G1305441
UPC #
697604966926
Country of Origin
United States
Dimensions
Diameter
0.6299 in
Shank Dia.
16 mm
Neck Length
3.3465 in
Neck Dia.
0.598 in
Flute Length
0.7087 in
Overall Length
127 mm
Corner Radius
1 mm
Length of Cut
18 mm
Milling Diameter
16 mm
Details
Number of Flutes
2
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Primary Material Application
Non-Ferrous
End Grind
Corner Radius
Center Cutting
Yes
Helix Angle
30°
Finish
Uncoated
Tool Construction
Solid
Material
Carbide
Shank Type
Straight
Material Application
Non-Ferrous
End Mill Style
Corner Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.