Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 16.0Mm

  • Mfr # 13562909N5

  • Zoro # G1319408


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Helix Angle
30°
End Grind
Corner Radius
Shank Dia.
0.6299 in
Diameter
0.6299 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13562909N5
Zoro #
G1319408
UPC #
697604966964
Country of Origin
United States

Dimensions

Shank Dia.
0.6299 in
Diameter
0.6299 in
Corner Radius
0.157 in
Neck Dia.
0.598 in
Overall Length
5 in
Flute Length
0.7087 in
Neck Length
3.3465 in

Details

Number of Flutes
2
Helix Angle
30°
End Grind
Corner Radius
End Mill Application
Slotting, Traditional Roughing, High Efficiency Milling, Finishing
Shank Type
Straight
Material Application
Non-Ferrous
Finish
Uncoated
Material
Carbide
Center Cutting
Yes
Tool Construction
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.