Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 16.0Mm

  • Mfr # 13562991N

  • Zoro # G1325680


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
Length of Cut
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13562991N
Zoro #
G1325680
UPC #
697604135865
Country of Origin
United States

Dimensions

Length of Cut
18 mm
Shank Dia.
16 mm
Neck Dia.
15.2 mm
Cutter Dia.
16 mm
Neck Length
83 mm
Overall Length
117 mm
Corner Radius
0.75 mm

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Shank Type
Straight
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
Series
TuffCut AL
Tool Construction
Solid
Center Cutting
Yes
Decimal Equivalent
0.6299 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.