Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 20.0Mm

  • Mfr # 13578709N5

  • Zoro # G1323851


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Shank Dia.
20 mm
End Mill Style
Corner Radius
Length of Cut
22 mm
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13578709N5
Zoro #
G1323851
UPC #
697604967084
Country of Origin
United States

Dimensions

Shank Dia.
20 mm
Length of Cut
22 mm
Diameter
0.7874 in
Flute Length
0.8661 in
Milling Diameter
20 mm
Corner Radius
4 mm
Neck Dia.
0.756 in
Neck Length
4.1339 in
Overall Length
152 mm

Details

Number of Flutes
2
End Mill Style
Corner Radius
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Helix Angle
30°
Tool Construction
Solid
Material Application
Non-Ferrous
Center Cutting
Yes
Shank Type
Straight
End Grind
Corner Radius
Primary Material Application
Non-Ferrous
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.