Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 25.0Mm

  • Mfr # 13598403N5

  • Zoro # G1316930


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Neck Dia.
0.969 in
Finish
Uncoated
Material Application
Non-Ferrous
End Grind
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13598403N5
Zoro #
G1316930
UPC #
697604967169
Country of Origin
United States

Dimensions

Neck Dia.
0.969 in
Corner Radius
1 mm
Shank Dia.
25 mm
Milling Diameter
25 mm
Diameter
0.9843 in
Flute Length
0.9843 in
Overall Length
180 mm
Length of Cut
25 mm
Neck Length
5.1181 in

Details

Number of Flutes
2
Finish
Uncoated
Material Application
Non-Ferrous
End Grind
Corner Radius
Shank Type
Straight
Primary Material Application
Non-Ferrous
Tool Construction
Solid
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Helix Angle
30°
Material
Carbide
Center Cutting
Yes
End Mill Style
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.