Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 3.0Mm

  • Mfr # 13511801N3

  • Zoro # G1319380


product price: $14.19
/ea

Key Features

Number of Flutes
2
Shank Type
Straight
Primary Material Application
Non-Ferrous
Length of Cut
3.5 mm
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13511801N3
Zoro #
G1319380
UPC #
697604966216
Country of Origin
United States

Dimensions

Length of Cut
3.5 mm
Milling Diameter
3 mm
Corner Radius
0.5 mm
Shank Dia.
3 mm
Overall Length
38 mm
Neck Length
0.4331 in

Details

Number of Flutes
2
Shank Type
Straight
Primary Material Application
Non-Ferrous
Center Cutting
Yes
End Mill Style
Corner Radius
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Helix Angle
30°
Material
Carbide
Finish
Uncoated
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.