Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 3.0Mm

  • Mfr # 13511803N5

  • Zoro # G1311236


product price: $14.19
/ea

Key Features

Number of Flutes
2
Flute Length
0.1378 in
Diameter
0.1181 in
Material
Carbide
Corner Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13511803N5
Zoro #
G1311236
UPC #
697604966254
Country of Origin
United States

Dimensions

Flute Length
0.1378 in
Diameter
0.1181 in
Corner Radius
1 mm
Shank Dia.
3 mm
Neck Dia.
0.114 in
Length of Cut
3.5 mm
Overall Length
38 mm
Neck Length
0.6299 in
Milling Diameter
3 mm

Details

Number of Flutes
2
Material
Carbide
Shank Type
Straight
End Mill Style
Corner Radius
Material Application
Non-Ferrous
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Finish
Uncoated
End Grind
Corner Radius
Primary Material Application
Non-Ferrous
Helix Angle
30°
Tool Construction
Solid
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.