Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 3.0Mm

  • Mfr # 13511810N

  • Zoro # G1330921


product price: $14.49
/ea

Key Features

Number of Flutes
2
Shank Dia.
3 mm
Milling Diameter
3 mm
Neck Length
0.4331 in
Primary Material Application
Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13511810N
Zoro #
G1330921
UPC #
697604135247
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Milling Diameter
3 mm
Neck Length
0.4331 in
Length of Cut
3.5 mm
Corner Radius
0.2 mm
Overall Length
38 mm

Details

Number of Flutes
2
Primary Material Application
Non-Ferrous
Center Cutting
Yes
Tool Construction
Solid
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Shank Type
Straight
End Mill Style
Corner Radius
Helix Angle
30°
Finish
Uncoated
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.