Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 3/16

  • Mfr # 13518751N

  • Zoro # G1322987


product price: $22.79
/ea

Key Features

Number of Flutes
2
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Shank Dia.
3/16 in
Length of Cut
1/4 in
Milling Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13518751N
Zoro #
G1322987
UPC #
697604135186
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Length of Cut
1/4 in
Milling Diameter
3/16 in
Corner Radius
0.008 in
Neck Length
1.5625 in
Overall Length
3 in

Details

Number of Flutes
2
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
End Mill Style
Corner Radius
Shank Type
Straight
Tool Construction
Solid
Center Cutting
Yes
Primary Material Application
Non-Ferrous
Helix Angle
30°
Finish
Uncoated
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.