Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 4.0Mm

  • Mfr # 13515703N5

  • Zoro # G1321438


product price: $17.65
/ea

Key Features

Number of Flutes
2
Flute Length
0.189 in
Center Cutting
Yes
Neck Dia.
0.154 in
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13515703N5
Zoro #
G1321438
UPC #
697604966315
Country of Origin
United States

Dimensions

Flute Length
0.189 in
Neck Dia.
0.154 in
Diameter
0.1575 in
Neck Length
0.8661 in
Shank Dia.
4 mm
Corner Radius
1 mm
Milling Diameter
4 mm
Length of Cut
4.8 mm
Overall Length
51 mm

Details

Number of Flutes
2
Center Cutting
Yes
End Mill Style
Corner Radius
Tool Construction
Solid
Shank Type
Straight
End Grind
Corner Radius
Helix Angle
30°
Material Application
Non-Ferrous
Primary Material Application
Non-Ferrous
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.