Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 5/16

  • Mfr # 135B31251N

  • Zoro # G1322558


product price: $51.59
/ea

Key Features

Material
Carbon Steel
Number of Flutes
2
Finish
GLOSS BLACK POWDER COAT
Overall Length
54
Weight
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135B31251N
Zoro #
G1322558
UPC #
697604134844
Country of Origin
United States

Dimensions

Overall Length
54
Overall Width
7
Height
20
Width
7
Overall Height
20
Length
54

Details

Material
Carbon Steel
Number of Flutes
2
Finish
GLOSS BLACK POWDER COAT
Weight
42
Capacity
4,000 LBS
Application
2021-2021 Volvo XC60 All
Tongue Weight
400 LBS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.