Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Al 2 Flute End Mill Necked, 6.0Mm

  • Mfr # 13523601N3

  • Zoro # G1334850


product price: $24.89
/ea

Key Features

Number of Flutes
2
Diameter
0.2362 in
Flute Length
0.2756 in
End Mill Application
Slotting, Traditional Roughing, High Efficiency Milling, Finishing
Corner Radius
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13523601N3
Zoro #
G1334850
UPC #
697604966391
Country of Origin
United States

Dimensions

Diameter
0.2362 in
Flute Length
0.2756 in
Corner Radius
0.02 in
Neck Length
0.7874 in
Shank Dia.
0.2362 in
Neck Dia.
0.228 in
Overall Length
2.5197 in

Details

Number of Flutes
2
End Mill Application
Slotting, Traditional Roughing, High Efficiency Milling, Finishing
End Grind
Corner Radius
Shank Type
Straight
Center Cutting
Yes
Tool Construction
Solid
Helix Angle
30°
Material Application
Non-Ferrous
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.