Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 6.0Mm

  • Mfr # 13523603N5

  • Zoro # G1344958


product price: $27.79
/ea

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
Length of Cut
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13523603N5
Zoro #
G1344958
UPC #
697604966452
Country of Origin
United States

Dimensions

Length of Cut
7 mm
Corner Radius
1 mm
Neck Length
32 mm
Neck Dia.
5.8 mm
Overall Length
64 mm
Cutter Dia.
6 mm
Shank Dia.
6 mm

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
Tool Construction
Solid
Series
TuffCut AL
Center Cutting
Yes
Decimal Equivalent
0.2362 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.