Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 8.0Mm

  • Mfr # 13531503N5

  • Zoro # G1342261


product price: $33.69
/ea

Key Features

Number of Flutes
2
Center Cutting
Yes
Shank Dia.
8 mm
Shank Type
Straight
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13531503N5
Zoro #
G1342261
UPC #
697604966568
Country of Origin
United States

Dimensions

Shank Dia.
8 mm
Milling Diameter
8 mm
Corner Radius
1 mm
Length of Cut
9.5 mm
Neck Length
1.6535 in
Overall Length
75 mm

Details

Number of Flutes
2
Center Cutting
Yes
Shank Type
Straight
End Mill Style
Corner Radius
Finish
Uncoated
Primary Material Application
Non-Ferrous
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Helix Angle
30°
Material
Carbide
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.