Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Al 2 Flute End Mill Necked, 8.0Mm

  • Mfr # 13531507N5

  • Zoro # G1302127


product price: $33.49
/ea

Key Features

Number of Flutes
2
Shank Type
Straight
Length of Cut
9.5 mm
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Neck Length
1.6535 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13531507N5
Zoro #
G1302127
UPC #
697604966599
Country of Origin
United States

Dimensions

Length of Cut
9.5 mm
Neck Length
1.6535 in
Corner Radius
3 mm
Shank Dia.
8 mm
Milling Diameter
8 mm
Overall Length
75 mm

Details

Number of Flutes
2
Shank Type
Straight
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Tool Construction
Solid
End Mill Style
Corner Radius
Helix Angle
30°
Primary Material Application
Non-Ferrous
Center Cutting
Yes
Material
Carbide
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.