
Tuffcut Al 3 Flute End Mill Rougher, 1
Mfr # 13410000
Zoro # G1349596
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Primary Material Application
Non-Ferrous
Shank Type
Straight
Helix Angle
45°
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13410000
Zoro #
G1349596
UPC #
697604134011
Country of Origin
United States
Dimensions
Shank Dia.
1 in
Milling Diameter
1 in
Length of Cut
2 in
Overall Length
5 in
Details
Number of Flutes
3
Primary Material Application
Non-Ferrous
Shank Type
Straight
Helix Angle
45°
End Mill Style
Square
Finish
Uncoated
Tool Construction
Solid
End Mill Application
Slotting; Traditional Roughing
Material
Carbide
Center Cutting
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.