Zoro Homepage

Tuffcut Al 3 Flute End Mill Rougher, 10.0Mm

  • Mfr # 13439370

  • Zoro # G1348570


product price: $53.49
/ea

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13439370
Zoro #
G1348570
UPC #
697604134196
Country of Origin
United States

Dimensions

Overall Length
2.7559 in
Shank Dia.
0.3937 in
Flute Length
0.9843 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing
Helix Angle
45 Degrees
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Center Cutting
Yes
Construction
Solid
Decimal Equivalent
0.3937 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.