Zoro Homepage

Tuffcut Al 3 Flute End Mill Rougher, 14.0Mm

  • Mfr # 13455120

  • Zoro # G1352527


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13455120
Zoro #
G1352527
UPC #
697604953216
Country of Origin
United States

Dimensions

Shank Dia.
0.5512 in
Overall Length
3.5039 in
Flute Length
1.1811 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Helix Angle
45 Degrees
Decimal Equivalent
0.5512 in
Center Cutting
Yes
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.