Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Al 3 Flute End Mill Rougher, 6.0Mm

  • Mfr # 13423620

  • Zoro # G1351836


product price: $26.29
/ea

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
Uncoated
Length of Cut
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13423620
Zoro #
G1351836
UPC #
697604134097
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Shank Dia.
6 mm
Cutter Dia.
6 mm
Overall Length
64 mm

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Helix Angle
45 Degrees
Series
TuffCut AL
Tool Construction
Solid
Center Cutting
Yes
Decimal Equivalent
0.2362 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.