Zoro Homepage

Tuffcut Dm 2 Flute Ball Nose End Mill, 1/16

  • Mfr # 15606250A

  • Zoro # G1371460


product price: $41.29
/ea

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15606250A
Zoro #
G1371460
UPC #
697604156303
Country of Origin
United States

Dimensions

Overall Length
2.5 in
Shank Dia.
0.25 in
Flute Length
0.0625 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
Hardened (H) Compatibility
Yes
Helix Angle
20 Degrees
Shank Type
Straight
Center Cutting
Yes
Construction
Solid
Decimal Equivalent
0.0625 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.