Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Dm 2 Flute Ball Nose End Mill, 1/8

  • Mfr # 15612500A

  • Zoro # G1359789


product price: $36.65
/ea

Key Features

Number of Flutes
2
End Mill Style
Ball
Primary Material Application
Hard material
Material
Carbide
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15612500A
Zoro #
G1359789
UPC #
697604156525
Country of Origin
United States

Dimensions

Milling Diameter
1/8 in
Length of Cut
1/8 in
Shank Dia.
1/4 in
Overall Length
3 in

Details

Number of Flutes
2
End Mill Style
Ball
Primary Material Application
Hard material
Material
Carbide
Shank Type
Straight
End Mill Application
Slotting; Finishing; 3D Surfacing
Tool Construction
Solid
Finish
ALtima Xtreme
Helix Angle
20°
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.