
Tuffcut Dm 2 Flute Ball Nose End Mill, 3.0Mm
Mfr # 15611810A
Zoro # G1363322
product price: $39.49
/eaKey Features
Number of Flutes
2
Tool Construction
Solid
Length of Cut
3 mm
Center Cutting
Yes
End Mill Application
Slotting; Finishing; 3D Surfacing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15611810A
Zoro #
G1363322
UPC #
697604156488
Country of Origin
United States
Dimensions
Length of Cut
3 mm
Shank Dia.
6 mm
Overall Length
75 mm
Milling Diameter
3 mm
Details
Number of Flutes
2
Tool Construction
Solid
Center Cutting
Yes
End Mill Application
Slotting; Finishing; 3D Surfacing
End Mill Style
Ball
Finish
ALtima Xtreme
Helix Angle
20°
Shank Type
Straight
Material
Carbide
Primary Material Application
Hard material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.