Zoro Homepage

Tuffcut Dm 2 Flute Ball Nose End Mill, 6.0Mm

  • Mfr # 15623620A

  • Zoro # G1369780


product price: $56.49
/ea

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15623620A
Zoro #
G1369780
UPC #
697604156600
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Overall Length
2.9528 in
Flute Length
0.2362 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
Shank Type
Straight
Helix Angle
20 Degrees
Hardened (H) Compatibility
Yes
Center Cutting
Yes
Construction
Solid
Decimal Equivalent
0.2362 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.