Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 1.0Mm

  • Mfr # 15603943A

  • Zoro # G1365967


product price: $46.39
/ea

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15603943A
Zoro #
G1365967
UPC #
697604156228
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Neck Length
0.3937 in
Overall Length
2.4803 in
Neck Dia.
0.038 in
Flute Length
0.0394 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
Hardened (H) Compatibility
Yes
Shank Type
Straight
Helix Angle
20 Degrees
Decimal Equivalent
0.0394 in
Construction
Solid
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.