
Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 1.0Mm
Mfr # 15603945A
Zoro # G1370587
product price: $46.39
/eaKey Features
Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15603945A
Zoro #
G1370587
UPC #
697604156266
Country of Origin
United States
Dimensions
Overall Length
2.4803 in
Shank Dia.
0.2362 in
Neck Dia.
0.038 in
Neck Length
0.6299 in
Flute Length
0.0394 in
Details
Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
Helix Angle
20 Degrees
Hardened (H) Compatibility
Yes
Shank Type
Straight
Construction
Solid
Decimal Equivalent
0.0394 in
Center Cutting
Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.