Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 1.0Mm

  • Mfr # 156M0100N4A

  • Zoro # G1340067


product price:  $34.98
/ea

Key Features

Number of Flutes
2
Center Cutting
Yes
End Grind
Ball
Finish
ALtima Xtreme
Neck Dia.
0.038 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156M0100N4A
Zoro #
G1340067
UPC #
697604154279
Country of Origin
United States

Dimensions

Neck Dia.
0.038 in
Flute Length
0.0315 in
Diameter
0.0394 in
Neck Length
0.1575 in
Milling Diameter
1 mm
Shank Dia.
4 mm
Overall Length
50 mm
Length of Cut
0.8 mm
Corner Radius
0.0197 in

Details

Number of Flutes
2
Center Cutting
Yes
End Grind
Ball
Finish
ALtima Xtreme
Shank Type
Straight
Material Application
Hard material
End Mill Style
Ball
End Mill Application
Slotting; Finishing; 3D Surfacing
Helix Angle
20°
Tool Construction
Solid
Primary Material Application
Hard material
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.