Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 12.0Mm

  • Mfr # 156M1200N30A

  • Zoro # G1335121


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima Xtreme Coating
Length of Cut
7.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156M1200N30A
Zoro #
G1335121
UPC #
697604156730
Country of Origin
United States

Dimensions

Length of Cut
7.5 mm
Shank Dia.
12 mm
Neck Length
30 mm
Cutter Dia.
12 mm
Overall Length
102 mm
Neck Dia.
11.9 mm
Ball Radius
6 mm

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima Xtreme Coating
End Mill Application
Slotting; Finishing; 3D Surfacing
Hardened (H) Compatibility
Yes
Helix Angle
20 Degrees
Shank Type
Straight
Decimal Equivalent
0.4724 in
Center Cutting
Yes
Series
TuffCut DM
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.