Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 1.2Mm

  • Mfr # 156M0120N8A

  • Zoro # G1365276


product price: $39.59
/ea

Key Features

Number of Flutes
2
Shank Dia.
4 mm
Diameter
0.0472 in
Milling Diameter
1.2 mm
Flute Length
0.0433 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156M0120N8A
Zoro #
G1365276
UPC #
697604154378
Country of Origin
United States

Dimensions

Shank Dia.
4 mm
Diameter
0.0472 in
Milling Diameter
1.2 mm
Flute Length
0.0433 in
Neck Dia.
0.045 in
Length of Cut
1.1 mm
Neck Length
0.315 in
Corner Radius
0.0236 in
Overall Length
50 mm

Details

Number of Flutes
2
Material Application
Hard material
Primary Material Application
Hard material
End Grind
Ball
Tool Construction
Solid
Shank Type
Straight
End Mill Style
Ball
Finish
ALtima Xtreme
Material
Carbide
Center Cutting
Yes
Helix Angle
20°
End Mill Application
Slotting; Finishing; 3D Surfacing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.