Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 1/32

  • Mfr # 15603124A

  • Zoro # G1364241


product price: $50.59
/ea

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15603124A
Zoro #
G1364241
UPC #
697604156129
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Neck Length
0.5 in
Neck Dia.
0.03 in
Overall Length
2.5 in
Flute Length
0.0312 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
Hardened (H) Compatibility
Yes
Shank Type
Straight
Helix Angle
20 Degrees
Center Cutting
Yes
Construction
Solid
Decimal Equivalent
0.0312 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.