Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 1.4Mm

  • Mfr # 156M0140N12A

  • Zoro # G1353918


product price:  $69.89
/ea

Key Features

Number of Flutes
2
Neck Length
0.4724 in
Milling Diameter
1.4 mm
Tool Construction
Solid
Flute Length
0.0512 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156M0140N12A
Zoro #
G1353918
UPC #
697604154408
Country of Origin
United States

Dimensions

Neck Length
0.4724 in
Milling Diameter
1.4 mm
Flute Length
0.0512 in
Shank Dia.
4 mm
Corner Radius
0.0276 in
Diameter
0.0551 in
Length of Cut
1.3 mm
Neck Dia.
0.053 in
Overall Length
63 mm

Details

Number of Flutes
2
Tool Construction
Solid
Center Cutting
Yes
Primary Material Application
Hard material
Helix Angle
20°
Material Application
Hard material
Shank Type
Straight
End Grind
Ball
End Mill Application
Slotting; Finishing; 3D Surfacing
End Mill Style
Ball
Material
Carbide
Finish
ALtima Xtreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.