
Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 1.4Mm
Mfr # 156M0140N16A
Zoro # G1357488
product price:Â $80.85
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima Xtreme Coating
Length of Cut
1.3 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
156M0140N16A
Zoro #
G1357488
UPC #
697604154415
Country of Origin
United States
Dimensions
Length of Cut
1.3 mm
Neck Dia.
1.34 mm
Overall Length
63 mm
Cutter Dia.
1.4 mm
Neck Length
16 mm
Shank Dia.
4 mm
Ball Radius
0.7 mm
Details
Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima Xtreme Coating
End Mill Application
Slotting; Finishing; 3D Surfacing
Hardened (H) Compatibility
Yes
Helix Angle
20 Degrees
Shank Type
Straight
Series
TuffCut DM
Center Cutting
Yes
Tool Construction
Solid
Decimal Equivalent
0.0551 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.