Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 1.5Mm

  • Mfr # 156M0150N16A

  • Zoro # G1351361


product price:  $50.99
/ea

Key Features

Number of Flutes
2
End Mill Style
Ball
Helix Angle
20°
Tool Construction
Solid
End Mill Application
Slotting; Finishing; 3D Surfacing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156M0150N16A
Zoro #
G1351361
UPC #
697604154460
Country of Origin
United States

Dimensions

Overall Length
63 mm
Milling Diameter
1.5 mm
Length of Cut
1.35 mm
Neck Length
0.6299 in
Shank Dia.
4 mm

Details

Number of Flutes
2
End Mill Style
Ball
Helix Angle
20°
Tool Construction
Solid
End Mill Application
Slotting; Finishing; 3D Surfacing
Primary Material Application
Hard material
Finish
ALtima Xtreme
Center Cutting
Yes
Shank Type
Straight
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.