Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 1.6Mm

  • Mfr # 156M0160N20A

  • Zoro # G1364460


product price:  $78.09
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Primary Material Application
Hard material
Length of Cut
1.4 mm
Helix Angle
20°
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156M0160N20A
Zoro #
G1364460
UPC #
697604154514
Country of Origin
United States

Dimensions

Length of Cut
1.4 mm
Neck Length
0.7874 in
Overall Length
63 mm
Shank Dia.
4 mm
Milling Diameter
1.6 mm

Details

Number of Flutes
2
Primary Material Application
Hard material
Helix Angle
20°
End Mill Style
Ball
Center Cutting
Yes
Shank Type
Straight
Finish
ALtima Xtreme
End Mill Application
Slotting; Finishing; 3D Surfacing
Tool Construction
Solid
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.