Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 1.8Mm

  • Mfr # 156M0180N12A

  • Zoro # G1367489


product price:  $67.45
/ea

Key Features

Number of Flutes
2
End Mill Style
Ball
Length of Cut
1.6 mm
Neck Length
0.4724 in
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156M0180N12A
Zoro #
G1367489
UPC #
697604154538
Country of Origin
United States

Dimensions

Length of Cut
1.6 mm
Neck Length
0.4724 in
Milling Diameter
1.8 mm
Overall Length
63 mm
Shank Dia.
4 mm

Details

Number of Flutes
2
End Mill Style
Ball
Tool Construction
Solid
Center Cutting
Yes
Shank Type
Straight
Finish
ALtima Xtreme
Material
Carbide
End Mill Application
Slotting; Finishing; 3D Surfacing
Primary Material Application
Hard material
Helix Angle
20°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.