Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 1.8Mm

  • Mfr # 156M0180N8A

  • Zoro # G1371567


product price: $39.55
/ea

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156M0180N8A
Zoro #
G1371567
UPC #
697604154521
Country of Origin
United States

Dimensions

Overall Length
1.9685 in
Neck Length
0.315 in
Shank Dia.
0.1575 in
Neck Dia.
0.068 in
Flute Length
0.063 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima® 52
End Mill Application
Slotting; Finishing; 3D Surfacing
Shank Type
Straight
Helix Angle
20 Degrees
Hardened (H) Compatibility
Yes
Center Cutting
Yes
Construction
Solid
Decimal Equivalent
0.0709 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.