Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 2.0Mm

  • Mfr # 156M0200N20A

  • Zoro # G1370709


product price: $29.79
/ea

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima Xtreme Coating
Length of Cut
1.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156M0200N20A
Zoro #
G1370709
UPC #
697604154651
Country of Origin
United States

Dimensions

Length of Cut
1.7 mm
Neck Dia.
1.92 mm
Cutter Dia.
2 mm
Overall Length
63 mm
Shank Dia.
4 mm
Neck Length
20 mm
Ball Radius
1 mm

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
ALtima Xtreme Coating
End Mill Application
Slotting; Finishing; 3D Surfacing
Hardened (H) Compatibility
Yes
Shank Type
Straight
Helix Angle
20 Degrees
Center Cutting
Yes
Decimal Equivalent
0.0787 in
Tool Construction
Solid
Series
TuffCut DM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.