Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 2.0Mm

  • Mfr # 156M0200N25A

  • Zoro # G1372529


product price: $33.45
/ea

Key Features

Number of Flutes
2
Material Application
Hard material
Tool Construction
Solid
End Mill Style
Ball
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156M0200N25A
Zoro #
G1372529
UPC #
697604154675
Country of Origin
United States

Dimensions

Length of Cut
1.7 mm
Shank Dia.
4 mm
Diameter
0.0787 in
Neck Length
0.9843 in
Neck Dia.
0.076 in
Flute Length
0.067 in
Milling Diameter
2 mm
Corner Radius
0.0394 in
Overall Length
80 mm

Details

Number of Flutes
2
Material Application
Hard material
Tool Construction
Solid
End Mill Style
Ball
Center Cutting
Yes
Shank Type
Straight
End Grind
Ball
Primary Material Application
Hard material
Material
Carbide
Helix Angle
20°
End Mill Application
Slotting; Finishing; 3D Surfacing
Finish
ALtima Xtreme

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.