Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 2.0Mm

  • Mfr # 156M0200N6A

  • Zoro # G1372632


product price: $28.29
/ea

Key Features

Number of Flutes
2
Primary Material Application
Hard material
Helix Angle
20°
End Grind
Ball
Neck Length
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156M0200N6A
Zoro #
G1372632
UPC #
697604154583
Country of Origin
United States

Dimensions

Neck Length
0.2362 in
Shank Dia.
4 mm
Neck Dia.
0.076 in
Flute Length
0.067 in
Diameter
0.0787 in
Length of Cut
1.7 mm
Milling Diameter
2 mm
Overall Length
50 mm
Corner Radius
0.0394 in

Details

Number of Flutes
2
Primary Material Application
Hard material
Helix Angle
20°
End Grind
Ball
Finish
ALtima Xtreme
Tool Construction
Solid
Center Cutting
Yes
Material
Carbide
End Mill Application
Slotting; Finishing; 3D Surfacing
Material Application
Hard material
End Mill Style
Ball
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.