Zoro Homepage

Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 3/32

  • Mfr # 15609372A

  • Zoro # G1372048


product price: $47.39
/ea

Key Features

Number of Flutes
2
Helix Angle
20°
Primary Material Application
Hard material
Tool Construction
Solid
Length of Cut
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15609372A
Zoro #
G1372048
UPC #
697604156440
Country of Origin
United States

Dimensions

Length of Cut
3/32 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Neck Length
0.5 in
Milling Diameter
3/32 in

Details

Number of Flutes
2
Helix Angle
20°
Primary Material Application
Hard material
Tool Construction
Solid
Shank Type
Straight
End Mill Style
Ball
Material
Carbide
Finish
ALtima Xtreme
End Mill Application
Slotting; Finishing; 3D Surfacing
Center Cutting
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.