
Tuffcut Dm 4 Flute End Mill Necked, 2.00Mm
Mfr # 158M02N08-0.1RA
Zoro # G1364442
product price: $40.19
/eaKey Features
Number of Flutes
4
Helix Angle
35°-38° Variable
End Grind
Corner Radius
Shank Dia.
0.2362 in
Tool Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
158M02N08-0.1RA
Zoro #
G1364442
UPC #
697604991515
Country of Origin
United States
Dimensions
Shank Dia.
0.2362 in
Flute Length
0.1181 in
Neck Length
0.315 in
Neck Dia.
0.075 in
Corner Radius
0.004 in
Diameter
0.0787 in
Overall Length
2.4803 in
Details
Number of Flutes
4
Helix Angle
35°-38° Variable
End Grind
Corner Radius
Tool Construction
Solid
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Center Cutting
Yes
Material Application
Hard material
Shank Type
Straight
Material
Carbide
Finish
ALtima® Xtreme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.