Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Dm 4 Flute End Mill Necked, 2.00Mm

  • Mfr # 158M02N08-0.5RA

  • Zoro # G1371241


product price: $40.15
/ea

Key Features

Number of Flutes
4
Shank Type
Straight
Center Cutting
Yes
Length of Cut
3 mm
Neck Length
0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158M02N08-0.5RA
Zoro #
G1371241
UPC #
697604991607
Country of Origin
United States

Dimensions

Length of Cut
3 mm
Neck Length
0.315 in
Corner Radius
0.5 mm
Shank Dia.
6 mm
Overall Length
63 mm
Milling Diameter
2 mm

Details

Number of Flutes
4
Shank Type
Straight
Center Cutting
Yes
End Mill Style
Corner Radius
Material
Carbide
Finish
ALtima Xtreme
Tool Construction
Solid
Primary Material Application
Hard material
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
35°-38° Variable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.