
Tuffcut Dm 4 Flute End Mill Necked, 3.00Mm
Mfr # 158M03N12-0.5RA
Zoro # G1367671
product price: $41.19
/eaKey Features
Number of Flutes
4
Neck Length
0.4724 in
Helix Angle
35°-38° Variable
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Xtreme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
158M03N12-0.5RA
Zoro #
G1367671
UPC #
697604991683
Country of Origin
United States
Dimensions
Neck Length
0.4724 in
Overall Length
63 mm
Corner Radius
0.5 mm
Shank Dia.
6 mm
Milling Diameter
3 mm
Length of Cut
5 mm
Details
Number of Flutes
4
Helix Angle
35°-38° Variable
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Xtreme
End Mill Style
Corner Radius
Primary Material Application
Hard material
Shank Type
Straight
Center Cutting
Yes
Material
Carbide
Tool Construction
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.