Tuffcut Dm 4 Flute End Mill Necked, 3.00Mm

  • Mfr # 158M03N25-0.2RA

  • Zoro # G1364101


product price: $43.35
/ea

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima® 52
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158M03N25-0.2RA
Zoro #
G1364101
UPC #
697604991652
Country of Origin
United States

Dimensions

Corner Radius
0.008 in
Shank Dia.
0.2362 in
Overall Length
2.9528 in
Neck Length
0.9843 in
Neck Dia.
0.114 in
Flute Length
0.1969 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima® 52
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Hardened (H) Compatibility
Yes
Helix Angle
35 to 38 Degrees
Center Cutting
Yes
Construction
Solid
Decimal Equivalent
0.1181 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.